missing translation for 'onlineSavingsMsg'
Learn More

MULTIROIR Longitudinal Divider for Euro Box

Product Code. 17246910
Click to view available options
Color:
Gray
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17246910

Brand: MULTIROIR BA12098

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Longitudinal divider for euro box

  • Longitudinal divider for euro box
  • 560 x 150 mm
  • Longitudinal divider for euro box 
  • 3 mm thickness
  • Polypropylene construction

Specifications

Type Bin Divider
Material Polypropylene
Color Gray
Shape Rectangular
Length (Metric) 560 mm
Height (Metric) 150 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.