missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ GelBond™ Film for Agarose Gels

Product Code. 11597745
Click to view available options
Length (Metric):
10 cm
12.5 cm
15 cm
16.5 m
18 cm
20.5 cm
24.5 cm
25.8 cm
Width (Metric):
8.5 cm
10 cm
10.2 cm
11 cm
12.4 cm
12.5 cm
12.7 cm
16 cm
20.3 cm
Unit Size:
1 roll
100 sheets
Pack of 100
This item is not returnable. View return policy

Product Code. 11597745

Brand: Lonza™ 53734

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Transparent, flexible polyester film supports gels through electrophoresis, immunodiffusion, fixing, staining, destaining, and drying procedures. GelBond™ Film for Agarose Gels are reliable, durable and convenient.

  • Permanently attaches to gels during casting
  • Makes gels easier to handle
  • Helps gels retain their original dimensions during staining and drying
  • Available as precut sheets or rolls

Note: polyester films will not transmit light of less than 310nm and will fluoresce at higher wavelengths

TRUSTED_SUSTAINABILITY

Specifications

Product Type Agarose Gel Film
For Use With (Application) Agarose Gel electrophoresis, immunodiffusion, fixing, staining, destaining and drying procedures
Material Polyester
Quantity 100 Sheets
Thickness (English) 0.007 in.
Thickness (Metric) 0.02 cm
Length (English) 3.9 in.
Length (Metric) 10 cm
Width (English) 3.3 in.
Width (Metric) 8.5 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.