missing translation for 'onlineSavingsMsg'
Learn More

SeaKem™ GTG™ Agarose, Lonza™

Product Code. 11540727
Change view
Click to view available options
Quantity:
25 g
500 g
Unit Size:
25g
500g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11540727 25 g 25g
11550727 500 g 500g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 11540727 Supplier Lonza Supplier No. 50071

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifically designed for preparative DNA electrophoresis. Lonza™ SeaKem™ GTG™ Agarose is a standard gelling temperature, high gel strength agarose that resolves DNA fragments greater than 1,000 bp.

  • DNA recovered from SeaKem™ GTG™ Agarose gels may be reliably digested and ligated
  • Extensively performance tested to ensure complete compatibility with routine molecular biology techniques
TRUSTED_SUSTAINABILITY

Specifications

Chemical Name or Material SeaKem GTG Agarose
Quantity 25 g
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.