missing translation for 'onlineSavingsMsg'
Learn More

Lonza™ SYBR™ Green II Nucleic Acid Gel Stain

Product Code. 11520767
Change view
Click to view available options
Quantity:
10 x 50 μL
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11520767 10 x 50 μL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11520767 Supplier Lonza™ Supplier No. 50523
  • ONLINE EXCLUSIVE PRICE
    966.00 €
    805.19 € / Pack of 10
    Save 160.81 €
    16% Off
 Restricted Item
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For the detection of ssDNA and RNA in agarose and polyacrylamide gels

•    Highly sensitive fluorescent stain
•    Exhibits excellent signal-to-noise ratio with no background fluorescence
•    Detects as little as 40–80ng single-stranded nucleic acid in denaturing gels and 2–4ng in nondenaturing gels at 300nm transillumination
•    Ideal for nonisotopic detection of DNA mutations by single-stranded conformation polymorphism (SSCP) analysis

Product licensed by Cambrex from Molecular Probes, Inc. For research and quality control use only.

TRUSTED_SUSTAINABILITY

Specifications

Boiling Point 189°C
Color Green
Concentration 10,000X
Form Liquid
For Use With (Application) Detection of ssDNA and RNA in Agarose and Polyacrylamide gels
Quantity 10 x 50 μL
Storage Requirements −20°C
Product Type RNA Stain
Stain Type SYBR Green II
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.