missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lauda™ LOOP L 250 Thermoelectric Circulator with BS1363 UK-Plug

Click to view available options
Temperature Range:
4°C to 80°C
Unit Size:
Each
Description
- Bright and high-contrast graphic OLED display
- User friendly menu navigation in plain language
- Facile 3-key user interface RS 232 interface
- Pump connectors with fast couplings for simple change of applications
- Operates with non flammable liquids (water, water/glycol)
- Quiet and low vibration level operation due to refrigerant free cooling technology
- Compact overall size and low weight
- Air cooled system
- Working temperature range: 4 to 80 °C
- Ambient temperature range: 5 to 40 °C
- Temperature stability: 0.1 ± K
- Heater power max: 0.4 kW
- In/outlet connection thread (outside): Quick C. 1/4 in.
- Filling volume max: 0.32 L
- Overall dimensions (W x D x H): 261 x 368 x 312 mm
- Protection class: I / NFL
- Noise level: 57 dB(A)
- Net weight: 11 kg
- Power consumption max: 0.4 kW
- Power plug: power cord with angled plug (BS1363)
- Pump pressure max: 0.8 bar
- Pump flow rate pressure max: 3 L/min
- Cooling capacity:
- 20 °C, Ethanol; 0.25 kW (50 Hz), 0.25 kW (60 Hz)
- 10 °C, Ethanol; 0.13 kW (50 Hz), 0.13 kW (60 Hz)
Specifications
Specifications
| Temperature Range | 4°C to 80°C |
| Voltage | 100/240 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction