missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ I-Chem™ Loose Septa for 24-414 Open Top Caps

Product Code. 13407559
Change view
Click to view available options
Thickness (English):
0.060 in.
0.125 in.
Quantity:
144/Cs.
2000/Cs.
24/Cs.
Unit Size:
Pack of 144
Pack of 2000
Pack of 24
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Thickness (English) Quantity Unit Size
13407559 0.125 in. 24/Cs. Pack of 24
15369870 0.125 in. 2000/Cs. Pack of 2000
16190581 0.060 in. 144/Cs. Pack of 144
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 13407559 Supplier Thermo Scientific™ Supplier No. 2880022
  • ONLINE EXCLUSIVE PRICE
    49.90 €
    48.58 € / Pack of 24
    Save 1.32 €
    2% Off
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Select these replacement septa for specific vials and septa bottles with 24-414 open top caps.

Thermo Scientific™ Loose Septa are replacement septa for Thermo Scientific VOA vials and septa bottles with 24-414 open top caps. Loose septa may be used as replacement parts for Thermo Scientific VOA vials and bottles with unbonded septa. Fits the standard 24-414 open top cap. Cap may also be purchased separately (297-2414) for use with this septum. Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis.

  • 0.125in. thick or 0.060in. thin natural PTFE-lined silicone septum, 24mm diameter
  • For use with Thermo Scientific VOA vials and bottles with 24-414 open-top cap
  • Available in a variety of quantities per pack

Includes: Loose septa

TRUSTED_SUSTAINABILITY

Specifications

Certification Parameters VOA
Color Natural
Description PTFE-lined silicone septum
Diameter (English) 0.94 in.
Material PTFE, Silicone
No. per Case 24
Quantity 24/Cs.
Septa PTFE-lined Silicone
Thickness (English) 0.125 in.
Level Processed
Closure Size 24-414 mm
Diameter (Metric) 24 mm
Closure Type Open Top Cap
Shape Round
Certifications/Compliance Processed to meet EPA Performance Based Specifications for Volatile Organic Analysis. Manufactured under an ISO certified quality management system.
Product Type Septa
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.