missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Borisilicate glass construction (Boro 3.3)
- Conforms to DIN 12331 / ISO 3819 standards
- Includes graduations in white
- Integrated spout provides easy, spill-proof pouring
Specifications
Specifications
| Diameter (Metric) Outer | 34 mm |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| Height (Metric) | 50 mm |
| Includes | Integrated Spout |
| Quantity | 10 |
| Graduated | Yes |
| Certifications/Compliance | ISO 3819, DIN 12331 |
| Style | Low Form |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?