missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Low Form Borosilicate Glass Beakers

Product Code. 10213731 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
25 mL
100 mL
150 mL
250 mL
400 mL
600 mL
800 mL
1000 mL
3000 mL
Unit Size:
Each
Pack of 10
Pack of 4
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10213731 600 mL Pack of 10
10622822 800 mL Pack of 10
10411063 250 mL Pack of 10
10517461 1000 mL Pack of 10
10059920 3000 mL Each
30130370 3000 mL Pack of 4
10142061 25 mL Pack of 10
10345041 400 mL Pack of 10
10748241 100 mL Pack of 10
10090091 150 mL Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 10213731 Supplier BRAND™ Supplier No. 91248
  • ONLINE EXCLUSIVE PRICE
    196.00 €
    142.07 € / Pack of 10
    Save 53.93 €
    27% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Borosilicate glass construction. Squat form offers stability low risk of spillage.

  • Borisilicate glass construction (Boro 3.3)
  • Conforms to DIN 12331 / ISO 3819 standards
  • Includes graduations in white
  • Integrated spout provides easy, spill-proof pouring
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) Outer 90 mm
Capacity (Metric) 600 mL
Material Borosilicate Glass
Height (Metric) 125 mm
Includes Integrated Spout
Quantity 10
Graduated Yes
Certifications/Compliance ISO 3819, DIN 12331
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.