missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Low Form PTFE Beakers, 150mL

Product Code. 10494631 Shop All Brand Products
Change view
Click to view available options
Capacity (Metric):
150 mL
Unit Size:
Each
Product Code. Capacity (Metric) unitSize
10494631 150 mL Each
1 options
This item is not returnable. View return policy

Product Code. 10494631

Brand: Brand™ 90344

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

With resistance to virtually all chemicals and a wide working temperature range, these beakers are excellent for general laboratory use.

  • Working temperature range of −200° to +260°C
  • Surface is adhesion resistant
  • Without graduation
  • With reinforced rim and spout
  • Sold individually

TRUSTED_SUSTAINABILITY

Specifications

Color Opaque white
Diameter (Metric) Outer 59mm
Capacity (Metric) 150 mL
Material PTFE
Height (Metric) Outer 75mm
Quantity 1Each
Type Beaker
Autoclavable Autoclavable
Graduated No
Style Low Form
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.