missing translation for 'onlineSavingsMsg'
Learn More

Yorlab™ Low Form Silica Crucibles

Product Code. 12887723
Change view
Click to view available options
Capacity (Metric):
25 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12887723 25 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12887723 Supplier Yorlab™ Supplier No. 10444/18
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Yorlab™ Low Form Silica Crucibles that are inert to most substances except alkalies and some metallic oxides.

  • Can be used up to 1050°C continuously and 1300°C for short periods
  • Glazed and translucent

Specifications

Color Translucent
Material Silica
Finish Glazed
Capacity (Metric) 25 mL
Diameter (Metric) Outer 47mm
Height (Metric) 28mm
Product Type Low Form Crucibles
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.