missing translation for 'onlineSavingsMsg'
Learn More

Tork Low-Lint Cleaning Cloth Handy Bucket W10

Product Code. 30243830 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
4 rolls
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30243830 Blue 4 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30243830 Supplier Tork Supplier No. 190492
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 19-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Tork Low-Lint Cleaning Cloth is strong and flexible. The cloths come as roll in a bucket that allows you make your own wet-wipes using the chemicals you need, while the one-at-a-time dispensing and easy closing lid prevent wipes from drying out.

  • No need for multiple cleaning cloths - this multipurpose design can be used for a wide range of tasks.
  • Tackle delicate surfaces effectively, thanks to its extremely low lint properties.
  • Maintain hygiene and remove dirt with ease - these cleaning cloths work with most solvents, disinfectants and detergents.
  • Wipes won't dry out, thanks to one-at-a-time dispensing and a container with an easy-close lid.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 11.81 in.
Length (Metric) 30 cm
Width (English) 6.5 in.
Width (Metric) 16.5 cm
Certifications/Compliance ISO 9001, ISO 14001, FSC MIX Credit
Color Blue
Ply 1-ply
Certifications/Compliance (Europe) ISO 9001, ISO 14001, FSC MIX Credit
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.