missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tork Low-Lint Cleaning Cloth W4
Shop All Tork Products

Click to view available options
Color:
Blue
Unit Size:
Pack of 5
Description
- Easily carry, open and dispose of packaging with our Tork Easy Handling™ Box.
- Confidently work with sensitive surfaces - this cleaning cloth is extremely low-lint.
- Effortlessly remove oil, grease, lubricants and dirt, thanks to its strong texture and high absorbency.
- Meet all your cleaning needs as it is compatible with a variety of solvents.
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (English) | 15.35 in. |
| Length (Metric) | 39 cm |
| Width (English) | 12.76 in. |
| Width (Metric) | 32.4 cm |
| Certifications/Compliance | ISO 9001, ISO 14001 |
| Color | Blue |
| Ply | 1-ply |
| Certifications/Compliance (Europe) | ISO 9001 ISO 14001 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction