missing translation for 'onlineSavingsMsg'
Learn More

Tork Low-Lint Cleaning Cloth W8

Product Code. 30057810 Shop All Tork Products
Change view
Click to view available options
Color:
Blue
Unit Size:
Pack of 8
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30057810 Blue Pack of 8
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30057810 Supplier Tork Supplier No. 190493
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
Estimated Shipment: 02-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Tork Low-Lint Cleaning Cloth is strong, flexible and packaged in a protective portable plastic small pack, it can be used in Tork Small Pack Dispenser which is developed for safety, efficiency and reliability.

  • Maintain hygiene and remove dirt with ease - these cleaning cloths work with most solvents, disinfectants and detergents.
  • Tackle delicate surfaces effectively, thanks to their extremely low lint properties.
  • No need for multiple cloths - this multipurpose design can be used for a wide range of tasks.
  • Protect our flexible cleaning cloths with the handy cardboard packaging.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (English) 15.16 in.
Length (Metric) 38.5 cm
Width (English) 11.81 in.
Width (Metric) 30 cm
Certifications/Compliance FSC MIX Credit, ISO 9001, ISO 14001
Color Blue
Ply 1-ply
Certifications/Compliance (Europe) FSC MIX Credit, ISO 9001, ISO 14001
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.