missing translation for 'onlineSavingsMsg'
Learn More

Idex Low-Pressure PEEK Tees

Product Code. 13070390
Change view
Click to view available options
Type:
Tees and Crosses
Union
Diameter (Metric) Inner:
0.50 mm
1.25 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Diameter (Metric) Inner Unit Size
13070390 Union 1.25 mm Each
13060390 Tees and Crosses 0.50 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 13070390 Supplier Idex Supplier No. P713
  • ONLINE EXCLUSIVE PRICE
    87.00 €
    70.87 € / Pack of 1
    Save 16.13 €
    18% Off
Estimated Shipment: 20-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combine, split, or intersect fluid streams throughout your system

  • Manufactured from inert polymers
  • 1/4-28 flat-bottom ports

Use Tee connectors in a variety of low-pressure situations throughout your fluidic system. Handy mounting holes make it a snap to mount connectors. Tee connector assemblies come complete with nuts and ferrules.

Specifications

Type Union
Diameter (English) Inner 0.050 in.
Pressure Rating 1000 psi
Material PEEK
Diameter (Metric) Inner 1.25 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.