missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Low Profile Tubes, strips of 8, white
Click to view available options
Quantity:
120 strips
Unit Size:
Pack of 120
Description
The low profile design of the Thermo Scientific strip tubes without caps reduces the 'dead space' between the heated lid of the thermal cycler and the sample. This eliminates condensation on the side wall of the tube, preventing reduction in PCR volume and increasing the efficiency of the reaction. Low profile products are especially recommended for use with reaction volumes below 20 μL.
Highlights
- Suitable for 0.2 mL thermal cycler blocks
- 150 µL maximum tube capacity when capped
- Low profile to reduce dead space and increase PCR efficiency
- Labelled A-H end tabs (8-strip) and 1-12 end tabs (12-strip)
- Sealable with Flat, Domed, and Ultra Clear Cap Strips
Specifications
Specifications
| Certifications/Compliance | Certified DNA/RNase Free |
| Color | White |
| Volume (Metric) Working | 0.1 mL |
| Volume (Metric) | 0.15 mL |
| Quantity | 120 strips |
| For Use With (Equipment) | Thermal Cyclers |
| Sterility | Non-sterile |
| Material | Polypropylene |
| Reaction Speed | Low profile |
| Closure Type | Not Included |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction