missing translation for 'onlineSavingsMsg'
Learn More

Miele Professional™ Lower basket

Product Code. 10224061 Shop All Miele Products
Change view
Click to view available options
:
Dimensions (D x W x H): 475 x 231 x 250mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10224061 Dimensions (D x W x H): 475 x 231 x 250mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10224061 Supplier Miele Professional™ Supplier No. 6439170
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lower basket U 175/1 for the optimum loading of narrow necked glassware

  • Equipped with 33 injector nozzles
  • Vertical clearance: 170mm
  • Only suitable for use with upper baskets O 175 / O 187 / O 184
TRUSTED_SUSTAINABILITY

Specifications

Product Type Lower Basket/Mobile Injector Unit
Model U 175/1
For Use With (Equipment) Models: G 7804, G 7883, G7893, G7883CD, PG 8535 and PG 8536, 33 Narrow-Necked Bottles, Glasses or Flasks
Depth (Metric) 475 mm
Height (Metric) 250 mm
Width (Metric) 231 mm
Quantity 1 Each
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.