missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Lower Part For Research 3 Neo Single Channel Pipettes

Product Code. 30689667 Shop All Eppendorf Products
Change view
Click to view available options
Volume (Metric):
2.5 μL
10 μL
20 μL
100 μL
200 μL
300 μL
1000 μL
2 mL
5 mL
10 mL
Unit Size:
Each
Color:
Dark Gray
Light Gray
Turquoise
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size Color
30689667 5 mL Each -
30689640 2.5 μL Each Dark Gray
30689733 10 μL Each -
30689633 20 μL Each Light Gray
30689671 20 μL Each -
30689727 100 μL Each -
30689723 200 μL Each -
30689731 300 μL Each -
30689685 1000 μL Each -
30689657 2 mL Each -
30689691 10 mL Each Turquoise
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
This item is not returnable. View return policy
Product Code. 30689667 Supplier Eppendorf™ Supplier No. 3102634009
  • ONLINE EXCLUSIVE PRICE
    88.75 €
    83.20 € / Pack of 1
    Save 5.55 €
    6% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

This original Eppendorf spare part is designed to replace the entire lower part including the piston cone

  • Eppendorf spare part is designed to replace the entire lower part including the piston cone, of Eppendorf Research™
  • 3 neo pipettes, which is housed inside the ejector sleeve
  • Available in various color code and Volume capacity
TRUSTED_SUSTAINABILITY

Specifications

For Use With Pipettes
Material Thermoplastic
Type Pipette Lower Part
Volume (Metric) 5 mL
For Use With (Equipment) Pipette Tips
Quantity 1 Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.