missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LP Vortex Mixer

Product Code. 15288834 Shop All Thermo Scientific Products
Change view
Click to view available options
Plug Type:
US Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type unitSize
15288834 US Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15288834 Supplier Thermo Scientific™ Supplier No. 88880017

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose to continuously mix or pulse samples with our low profile vortex mixer.

Choose to continuously mix or pulse samples with the Thermo Scientific™ LP Vortex Mixer.

  • Low-profile design with small footprint
  • Continuous or pulsing functions
  • Speed Control: 0 to 3000rpm
  • Built-in safety features regarding current overload
Ordering Information:
Wide variety of optional accessories to accommodate different vessel types

Warranty: 2 years

Warranty

2 year warranty

TRUSTED_SUSTAINABILITY

Specifications

Speed Range 0 to 3000 rpm
Electrical Requirements 100/240 V, 50/60 Hz
Voltage 100/240 V
Product Type Mixer
Certifications/Compliance CE
Plug Type US Plug
Frequency 50/60 Hz
Material Rubber Platform
Dimensions (L x W x H) 8.3 x 6.1 x 3.3 in. (210 x 154 x 83 mm)
Height (English) 3.3 in.
Height (Metric) 83 mm
Length (English) 8.3 in.
Length (Metric) 210 mm
Width (English) 6.1 in.
Width (Metric) 154 mm
Shipping Weight (English) 6.8 lb.
Shipping Weight (Metric) 3.1 kg
Model LP Vortex Mixer
Operating Modes Continuous, Touch
Warranty and Service Offering 2 Years
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.