missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Teclu Burner with NF Connection, 13mm Opening

Product Code. 11795396 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Gas Type:
Butane, LPG, Propane
Methane, Natural Gas
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Gas Type Unit Size
11795396 Butane, LPG, Propane Each
11785396 Methane, Natural Gas Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 11795396
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Suitable for glass work and soldering.

  • Constructed with a gas control needle valve
  • Specially designed conical mixing chamber which allows the burner to give off a very hot flame
  • Gas and air mixing is regulated by adjusting the knurled wheel below the tube
  • Burner diameter of 13mm, overall height of 150mm

Specifications

Product Type Teclu Burner
Gas Type Butane, LPG, Propane
Diameter (Metric) 13 mm
For Use With (Application) Glasswork and soldering
Height (Metric) 150 mm
Includes NF Screwing G 0.5 in Connector
No. per Pack 1 Ea.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.