missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Semi Micro Burner, LP Gas

Product Code. 12842164 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Height (Metric):
88 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Height (Metric) Unit Size
12842164 88 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 12842164
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Designed to work at propane 35 millibars and butane 28 millibars with the appropriate pressure reduction valves being fitted to the gas cylinders.

  • All jets sealed with a jointing compound
  • Constructed in brass and nickel plated
  • Overall height of 88mm

Specifications

Gas Type Butane, LPG, Propane
Diameter (Metric) Outer Inlet 9 mm
Height (Metric) 88 mm
No. per Pack 1 Ea.
Product Type Semi-micro Burner
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.