missing translation for 'onlineSavingsMsg'
Learn More

IKA™ LR 1000 Control System

Product Code. 16268611 Shop All IKA Products
Change view
Click to view available options
Volume (Metric):
1000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Unit Size
16268611 1000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 16268611 Supplier IKA™ Supplier No. 0025001991
 Restricted Item
Estimated Shipment: 25-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Cost efficient, modular laboratory reactor used to optimize chemical reaction processes as well as for mixing, dispersing and homogenization tasks on a lab scale particularly in the cosmetic and pharmaceutical industry. Adapts quickly and easily to a wide range of applications and requirements.

Prominent features are its intuitive menu navigation, integrated pH and temperature sensor connection as well as several interfaces that allow display and storage of process-relevant data on a PC. By using the laboratory software labworldsoft™ (accessory) it is possible to even control the reactor via PC and make further settings. In addition, a control valve connection to attach a magnetic valve (accessory) for program-based cooling water control is integrated.

The medium can be heated either to a fixed maximum temperature of 120°C or to a set temperature by the heater at the bottom of the vessel. A temperature sensor inside the medium ensures that the set temperature is reached. Both, a PT 100.30 temperature sensor and the corresponding receptacle LR 1000.61 for the lid are included in the delivery.

  • Components in contact with medium: stainless steel (ALSI 316 L), FFKM, PTFE, PEEK, borosilicate glass 3.3
  • Large easy to read TFT display for easy menu navigation
  • Integrated control valve connection to attach a magnetic valve (accessory) for program-based cooling water control
  • Integrated weighing function
  • Torque trend measurement indicates changes in product viscosity
  • Integrated pH sensor connection
  • RS 232 and USB interface to operate the unit with the laboratory software labworldsoft
  • Standard joint fittings on the lid: 2 x NS 29, 2x NS 14, 2 x GL 14 for flexible adaptation of further equipment
  • Expandable for use with the ULTRA-TURRAX™ T 25 digital (accessory)
  • Vacuum valve included in delivery
  • Anchor stirrer with PTFE-scrapers
  • Connections to attach a cooling source to the back of the unit
  • Manual adjustable safety circuit
  • Integrated safety shutdown when vessel or lid is removed from the base
TRUSTED_SUSTAINABILITY

Specifications

Volume (Metric) 1000 mL
Max. Temperature (Metric) 120°C
Material AISI 316L, 1.4571, borosilicate glass 3.3, PTFE, PEEK, FFKM
Weight (Metric) 23 kg
Includes PT 100.30 temperature sensor,, Receptacle LR 1000.61 for the lid
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.