missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Descripción
Powerful, Safe and Easy to use
- The LS is an intuitive overhead stirrer ensuring safety with overload, over-current and overheating protection.
- Easy to install, resistant and with a small footprint, LS is your best choice for medium viscosity samples.
- VELP LS ensures a smooth start and vigorous agitation even at maximum speed.
- LS can reach speeds of 2000 rpm and stir up to 25 L. The device can manage viscosity, with a maximum of 25,000 mPa*s.
- The easy chuck is easy to close and can accommodate shafts with up to 10 mm diameter and does not require any tool.
Resistant and lightweight
- LS is designed to offer a long lifespan even in challenging operating conditions.
- The special technopolymer structure and the IP 40 guarantee good chemical resistance and special handling, being among the lightest on the market.
- The robust motor guarantees continuous operations over the years, without additional maintenance costs.
Especificaciones
Especificaciones
| Speed | 50 to 2000 rpm |
| Capacity | 25 L |
| Display | Analog |
| Voltage | 110/230 V |
| Height (English) | 8.5 in. |
| Height (Metric) | 215 mm |
| Length (English) | 7.7 in. |
| Length (Metric) | 196 mm |
| Width (English) | 3.1 in. |
| Width (Metric) | 80 mm |
| Mostrar más |
Título del producto
Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.
¿Detecta una oportunidad de mejora?