missing translation for 'onlineSavingsMsg'
Learn More

Isofield™ LS300 Non-Sterile Latex Cleanroom Gloves - ISO Class 4/5 Compatible
BIOPHARMAGREENER_CHOICE

Product Code. 30178834
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 30178834

Brand: Isofield™ 10230XL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for ISO Class 4 Cleanrooms and above. Ultra clean latex glove is triple washed in DI water with a surface smooth enough for double-donning. Every lot of LS300 is tested for endotoxin and has very low levels of detectable protein.

  • Non-sterile latex Cleanroom gloves
  • 300 mm (12 in.) wrist length
  • Ambidextrous
  • Natural color
  • Textured palm and fingers
  • Beaded cuff
  • Low endotoxin levels
  • Protein level less than 50 μg/g
  • Double donnable
  • IPA resistant ink pouches
  • Acceptable Quality Level (AQL) 1.5
  • Low Particle Count ≥ 0.5 μm (counts/cm2 <1200
  • Type B Chemical Splash Protection (K, P, T)

Technical and Documentation Compliance

  • COA, COC, Available for download online
  • QR Code on cartons allows for immediate Document retrieval
  • Chemical innocuousness EN ISO 21420:2020
  • Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
  • Air leak and water leak EN ISO 374-2:2019
  • Chemical degradation EN ISO 374-4:2019
  • Chemical permeation EN 16523-1:2015+A1:2018
  • Viral penetration EN 16604:2004
  • Endotoxin test EN 455-3
  • Sterility validation test EN ISO 11137 Part 2:2015
  • EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
  • UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
  • Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product

Specifications

Chlorinated Yes
Cleanroom Class Class 100 (ISO 5)
Accelerator Free No
AQL 1.5
Color Natural
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 7.48 mil
Finger Thickness (Metric) 0.19 mm
Hand Ambidextrous
Latex Free No
Material Latex
Palm Thickness (English) 6.29 mil
Palm Thickness (Metric) 0.16 mm
Powdered Powder Free
Product Type Cleanroom Gloves
Size X-Large
Sterility Non-sterile
Thickness (English) 4.33 mil
Thickness (Metric) 0.10 mm
Packaging Type Cleanroom Bagged
Length (English) 12 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.