missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Isofield™ LS300 Non-Sterile Latex Cleanroom Gloves - ISO Class 4/5 Compatible



Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 1000
Description
- Non-sterile latex Cleanroom gloves
- 300 mm (12 in.) wrist length
- Ambidextrous
- Natural color
- Textured palm and fingers
- Beaded cuff
- Low endotoxin levels
- Protein level less than 50 μg/g
- Double donnable
- IPA resistant ink pouches
- Acceptable Quality Level (AQL) 1.5
- Low Particle Count ≥ 0.5 μm (counts/cm2 <1200
- Type B Chemical Splash Protection (K, P, T)
Technical and Documentation Compliance
- COA, COC, Available for download online
- QR Code on cartons allows for immediate Document retrieval
- Chemical innocuousness EN ISO 21420:2020
- Sizing and dexterity EN ISO 21420:2020 and EN ISO 374-2:2019
- Air leak and water leak EN ISO 374-2:2019
- Chemical degradation EN ISO 374-4:2019
- Chemical permeation EN 16523-1:2015+A1:2018
- Viral penetration EN 16604:2004
- Endotoxin test EN 455-3
- Sterility validation test EN ISO 11137 Part 2:2015
- EU type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of Annex II of the PPE Regulation (EU) 2016/425 as a Category III product
- UKCA type certificate EN ISO 374-1:2016+A1:2018 Type B, EN ISO 374-5:2016, EN ISO 374-4:2019
- Meets The applicable essential health and safety requirements of PPE Regulation (2016/425) as brought into UK law and amended as a Category III product
Specifications
Specifications
| Chlorinated | Yes |
| Cleanroom Class | Class 100 (ISO 5) |
| Accelerator Free | No |
| AQL | 1.5 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 7.48 mil |
| Finger Thickness (Metric) | 0.19 mm |
| Hand | Ambidextrous |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto