missing translation for 'onlineSavingsMsg'
Learn More

Corning™ LSE™ Digital Water Bath, 6L

Product Code. 15671312 Shop All Corning Products
Change view
Click to view available options
Electrical Requirements:
230 V, 50/60 Hz, 2.4 A
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Electrical Requirements Unit Size
15671312 230 V, 50/60 Hz, 2.4 A Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15671312 Supplier Corning™ Supplier No. 6784
  • ONLINE EXCLUSIVE PRICE
    910.00 €
    847.90 € / Pack of 1
    Save 62.10 €
    6% Off
Estimated Shipment: 10-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Corning LSE Digital Water Bath is a personal-sized bath with seamless chamber that can accommodate up to 6L of water or can serve as dry bath when using thermal beads.

  • Compact design
  • Corrosion resistant stainless steel chamber and cover
  • Powerful 500W heater programmed by LED digital controller
  • Precise temperature control by hydraulic thermostat
  • Stainless steel gable cover included, which helps retain heat and minimize evaporation
TRUSTED_SUSTAINABILITY

Specifications

Controller Type PID
Description Water Bath
Capacity (Metric) 6 L
Temperature Range Ambient +5° to 99°C
Display Digital LED
Dimensions (D x W x H) 29 x 38 x 23 cm (11.4 x 14.9 x 9.0 in.)
Dimensions (D x W x H) Interior 17 x 32 x 18 cm (6.7 x 12.6 x 6.9 in.)
Width (English) 14.9 in.
Width (English) Interior Chamber: 12.6 in.
Width (Metric) 38 cm
Width (Metric) Interior 32 cm Chamber
Height (English) 9.0 in.
Height (English) Interior Chamber: 6.9 in.
Height (Metric) 23 cm
Height (Metric) Interior 18 cm
Depth (English) Interior Chamber: 6.7 in.
Depth (Metric) 29 cm
Depth (Metric) Interior 17 cm Chamber
Weight (English) 19 lb.
Weight (Metric) 8.6 kg
Electrical Requirements 230 V, 50/60 Hz, 2.4 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.