missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Variable speed for gentle to vigorous mixing
- Optimized counter balance for minimal vibration
- Lightweight and portable
- Includes cup head for all standard microtubes and centrifuge tubes
- Mix a variety of tubes and plates with optional accessory heads
- Touch and continuous mix modes
Specifications
Specifications
| Speed Range | 0 to 3400 rpm |
| Electrical Requirements | 230 V, 50/60 Hz |
| Plug Type | EU Plug |
| Dimensions (L x W x H) | 14 x 16 x 13 cm |
| Model | 6776 |
| Includes | Standard tube head |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?