missing translation for 'onlineSavingsMsg'
Learn More

Glen Dimplex Home Appliances Ltd LSFSC280BT-ATEX Freestanding Fridge-Freezer

Product Code. 31781766
Change view
Click to view available options
Capacity (Metric) Freezer:
280 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Freezer Unit Size
31781766 280 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781766 Supplier Glen Dimplex Home Appliances Ltd Supplier No. 444411370
 Restricted Item
Estimated Shipment: 24-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

ATEX rated Temp range +2 to +10C and -18 to -25°C, suitable for sample and specimen storage

  • Suitable for sample and specimen storage.

Specifications

Type Combination Refrigerator Freezer
Capacity (English) Freezer 61.59 gal.
Capacity (English) Refrigerator 61.59 gal.
Capacity (Metric) Freezer 280 L
Capacity (Metric) Refrigerator 280 L
Temperature Range (Freezer) -18°C to -25°C
Door Style Solid Swing
No. of Doors 1
Shelves 3
Compressor Bottom-mounted
Defrost Automatic (Refrigerator), Manual (Freezer)
Monitoring Options Built-in Temperature and Alarm Event Logging, USB Export
Cabinet Material Steel
Style Undercounter
Model LSFSC280BT-ATEX
Plug Type UK
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.