missing translation for 'onlineSavingsMsg'
Learn More

Glen Dimplex Home Appliances Ltd LSFSR47DC Countertop Fridge

Product Code. 31781784
Change view
Click to view available options
Capacity (Metric):
47 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31781784 47 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31781784 Supplier Glen Dimplex Home Appliances Ltd Supplier No. 444411348
 Restricted Item
Estimated Shipment: 14-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Laboratory Essential Countertop Fridge, Temp range +2 to +10°C, suitable for sample and specimen storage

  • Suitable for sample and specimen storage.

Specifications

Type Laboratory Refrigerator
Capacity (English) 10.34 gal.
Capacity (Metric) 47 L
Temperature Range 2°C to 10°C
Door Style Solid Swing
No. of Doors 1
Shelves 2 Adjustable
Cabinet Material Painted Steel
Exterior Finish Painted Steel
Style Countertop
Model LSFSR47DC
Monitoring Options Audible and Visual High and Low Temperature Alarms
Compressor Bottom-mounted
Plug Type UK
Voltage 220/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.