missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Bath

Product Code. 15419224
Change view
Click to view available options
Temperature Range:
-20°C to +100°C
-25°C to +150°C
Capacity (Metric):
5 L
6 L
Model:
ecocool™ 100
ecocool™ 150
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Temperature Range Capacity (Metric) Model Unit Size
15419224 -25°C to +150°C 6 L ecocool™ 150 Each
15499214 -20°C to +100°C 5 L ecocool™ 100 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15419224 Supplier Grant Instruments™ Supplier No. ECOCOOL 150R
  • ONLINE EXCLUSIVE PRICE
    6720.00 €
    5454.00 € / Pack of 1
    Save 1266.00 €
    18% Off
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Saves up to 80% against standard compressor units. Grant Instruments™ ecocool™ Refrigerated/Heated Circulating Baths are supplied assembled as ready to use kits, complete with accessory hosing, clips and connectors as standard.

  • Eco mode optimises the cooling control needed, enabling rapid cool down when required.
  • True energy saving against competitor units that only switch the compressor on or off.
  • Intuitive user interface
  • No-spill valved front drain.
  • Built in Britain to the highest specifications, 5 day dispatch, 4 year industry leading warranty.
  • Modern, sleek, attractive design
  • Thermostat and chiller work in harmony, neither will operate alone, eliminating any danger of overheating or freezing.
  • Single front switch for user convenience.
  • No side vents - locate to suit the user, not the unit.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 6 L
Cooling Capacity 400W at 20°C, 330W at 10°C, 200W at 0°C, 109W at -10°C, 60W at -10°C
Temperature Range -25°C to +150°C
Display Full Color QVGA TFT
Heating Capacity 6 L
Model ecocool™ 150
Temperature Presets 3
Temperature Stability 0.02°C
Warranty 4 Years
Width (Metric) 245 mm
Width (Metric) Interior 154 mm
Height (Metric) 640 mm
Depth (Metric) Interior 118 mm
Shipping Weight (Metric) 29 kg
Voltage 120/230 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.