missing translation for 'onlineSavingsMsg'
Learn More

Poulten & Graf GmbH Luer Lock Glass and Metal Syringe

Product Code. p-8004202
Click to view available options
Volume (Metric):
10 mL
2 mL
500 to 5000 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10640323

Brand: Poulten & Graf GmbH 7 24037

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
  • Made of metal and glass

  • Amber graduations

     

Specifications

Autoclavable Autoclavable
Material Glass, Metal
Product Type Syringe
Max. Temperature (Metric) 134°C
Quantity 1/Ea.
Volume (Metric) 10 mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.