missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Luer-Tip, Gas-Tight Manual Syringes for GC Systems

Product Code. 12886026 Shop All Thermo Scientific Products
Change view
Click to view available options
Volume (Metric):
5 μL
10 μL
1000 μL
10 mL
Needle Gauge:
23s G
26 G
26s G
Length (Metric):
57 mm
80 mm
85 mm
For Use With (Equipment):
Gas Chromatography Systems
TriPlus RSH Autosampler
TriPlus RSH, TriPlus 100LS Autosamplers
Unit Size:
Each
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Needle Gauge Length (Metric) For Use With (Equipment) unitSize
12886026 5 μL 23s G 57 mm TriPlus RSH, TriPlus 100LS Autosamplers Each
10371195 5 μL 26 G 80 mm - Each
15274593 1000 μL - - Gas Chromatography Systems Each
13416856 10 μL 23s G 85 mm TriPlus RSH Autosampler Each
13446856 10 μL 26s G 85 mm TriPlus RSH Autosampler Each
15214603 10 mL - - Gas Chromatography Systems Each
13426856 10 μL 23s G 85 mm TriPlus RSH Autosampler Each
12806036 10 μL 23s G 57 mm TriPlus RSH Autosampler Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 12886026 Supplier Thermo Scientific™ Supplier No. 365C0231
Estimated Shipment: 05-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Get a gas-tight syringe for manual injections. This syringe features a Luer-Tip connection and is available in a variety of sizes.

Get a gas-tight syringe for manual injections in your GC system. This syringe features a Luer-Tip connection and is available in a variety of sizes. Made of quality materials, they are designed for easy, accurate, precise and reproducible injections.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge 23s G
Length (Metric) 57 mm
Product Type GC Autosampler Syringe, Fixed Needle
Quantity Ea.
Volume (Metric) 5 μL
Length (Metric) Needle 57 mm
Needle Point Style Cone
For Use With (Equipment) TriPlus RSH, TriPlus 100LS Autosamplers
Connection Type Fixed

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.