missing translation for 'onlineSavingsMsg'
Learn More

Euro Protection™ Lumbar Belt without Straps

Product Code. 12053596
Change view
Click to view available options
Length (Metric):
82 cm
102 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
12053596 82 cm Each
12063596 102 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12053596 Supplier Euro Protection™ Supplier No. 78111
 Restricted Item
Estimated Shipment: 06-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Euro Protection™ Lumbar Belt without Straps uses variable pressure to provide lumbar support.

  • Variable pressure and fastening system
  • To be worn outside another garment

Specifications

Product Type Lumbar Support Belt
Length (Metric) 82 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.