missing translation for 'onlineSavingsMsg'
Learn More

Hoefer LumiBlot Near-field Chemi Imager

Product Code. 32180972
Change view
Click to view available options
Camera:
CMOS
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Camera Unit Size
32180972 CMOS Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 32180972 Supplier Hoefer Supplier No. LumiBlot
  • ONLINE EXCLUSIVE PRICE
    36900.37 €
    31490.74 € / Pack of 1
    Save 5409.63 €
    14% Off
 Restricted Item
Estimated Shipment: 15-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Combines ultra-sensitive chemiluminescence detection with advanced near-field technology

  • Ultra high-sensitive: 100x more sensitive than conventional CCD Imagers
  • Fast and efficient: Capture most samples in just 0.2 to 1 sec.
  • Wide dynamic range: Detect strong and weak signals simultaneously with exceptional accuracy
  • Smart, flexible operation: Control via monitors, laptops, tablets, or phones; OTA software upgrades online
  • Specifications:
    • Pixel Size: 96 x 96 m
    • Chip Size: 170 cm
    • Dynamic range: 6 OD
    • Full well capacity: ≥6000000 e-
    • Imaging time: Fast imaging within 1 sec.
    • Control options: Laptop, tablet, smartphone, or external monitor
    • Sample chamber: Automatic electrical entry and exit to achieve ideal darkroom standards
    • OTA updates: Online software updates for the latest features
    • Imaging area: 148 x 115 mm
    • Dimensions: 240 x 240 x 70 mm
  • Applications:
    • Western Blotting: Chemiluminescence imaging and quantitative analysis
    • Dot Blotting: Chemi imaging and quantitative analysis without electrophoresis
    • Nucleic Acid Blotting: Southern blot and Northern blot

Specifications

Type Imaging System
Camera CMOS
Pixel Size 96 x 96 m
Dimensions 240 x 240 x 70 mm
Voltage 100/240 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.