missing translation for 'onlineSavingsMsg'
Learn More

CELLPATH Lung Knife

Product Code. 30226224
Change view
Click to view available options
Size:
10 in.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30226224 10 in. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30226224 Supplier CELLPATH Supplier No. CAA100101A
  • ONLINE EXCLUSIVE PRICE
    180.22 €
    78.87 € / Pack of 10
    Save 101.35 €
    56% Off
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The ergonomically designed handle of the 10 in. Lung Knife features a finger guard and thumb grip for safer handling when working under slippery conditions. As the knife is completely disposable, the risk of contamination when working with diseased tissue is eliminated.

  • Key Benefits:
  • Sheffield stainless steel double-honed handle
  • Cost-effective and safe alternative to multi-component pathology knives
  • Moulded handle with finger guard

Specifications

Product Type Lung Knife
Size 10 in.
Length (Metric) 250 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.