missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm LVT 5/11/B510 Ashing Furnace

Product Code. 18010110 Shop All Nabertherm Products
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 18010110

Brand: Nabertherm LV055H11NL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ashing Furnace with flap or lift door up to 1100°C

Ashing furnace LV(T) is designed especially for ashing processes to 1050°C in the laboratory. Applications include determining loss on ignition, ashing food and plastics for subsequent substance analysis. A special fresh-air and exhaust air system ensures that the air is replaced 6 times per minute so that there is always sufficient oxygen for the ashing process. Incoming air passes the furnace heating and is pre-heated to ensure good temperature uniformity.

Standard Equipment:

  • Tmax 1100°C
  • Heating from two sides
  • Ceramic heating plates with integral heating element which is safeguarded, and easy to replace
  • Air exchange of more than 6 times per minute
  • Good temperature uniformity due to preheating of incoming air, temperature uniformity according to DIN 17052-1 to +/- 10°C in the defined empty work area (from 550°C)
  • Dual shell housing made of textured stainless steel sheets with additional fan cooling for low surface temperature
  • Exclusive use of insulation materials without categorization according to EC Regulation No. 1272/2008 (CLP)
  • Suitable for many standardized ashing processes according to ISO, ASTM, EN, and DIN
  • Optional flap door (LV) which can be used as work platform or lift door (LVT) with hot surface facing away from the operator
  • Controller with touch operation B510 (5 programs with each 4 segments)
  • Solid state relays provide for lownoise operation
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive

Specifications

Capacity (Metric) 5 L
Temperature (Metric) 1100°C
Type Ashing Furnace
Voltage 220/240 V
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.