missing translation for 'onlineSavingsMsg'
Learn More

STEMCELL Technologies Lymphoprep™

Product Code. 17181036
Encompass
Change view
Click to view available options
Product Type:
250 mL
1000 mL
3000 mL
Quantity:
1 x 250 mL Bottle
4 x 250 mL Bottle
6 x 500 mL Bottles
Unit Size:
250mL
Pack of 4
Pack of 6
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Quantity unitSize
17181036 1000 mL 4 x 250 mL Bottle Pack of 4
15257179 3000 mL 6 x 500 mL Bottles Pack of 6
17171036 250 mL 1 x 250 mL Bottle 250mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17181036 Supplier STEMCELL Technologies Supplier No. 07811

Please to purchase this item. Need a web account? Register with us today!

Les retours ne sont pas autorisés pour ce produit. Consulta la politica di reso

Density gradient medium for the isolation of mononuclear cells

  • Lymphoprep™ is a density gradient medium recommended for the isolation of mononuclear cells from peripheral blood, cord blood, and bone marrow by exploiting differences in cell density
  • Granulocytes and erythrocytes have a higher density than mononuclear cells and therefore sediment through the Lymphoprep™ layer during centrifugation
  • Lymphoprep™ can be substituted for Ficoll-Paque™ without any need to change your existing protocols and is fully compatible with both SepMate™ and RosetteSep™
  • Lymphoprep™ has a density of 1.077 g/mL

Specifica

Quantity 4 x 250 mL Bottle
Cell Type Mononuclear Cells
For Use With (Application) Cell Isolation
Product Type 1000 mL
Titolo del prodotto
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.