missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ LYNX 4000 and 6000 Superspeed Centrifuges with innovative GreenCool Technology
GREENER_CHOICE

Product Code. 30306805 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity:
4 x 1000 mL
6 x 1000 mL
Max. RCF:
100,605 x g
68,905 x g
Max. Speed:
24,000 rpm
29,000 rpm
Voltage:
200/240 V
220/240 V
380/400 V
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Max. RCF Max. Speed Voltage unitSize
30306805 4 x 1000 mL 68,905 x g 24,000 rpm 200/240 V Each
30306803 4 x 1000 mL 68,905 x g 24,000 rpm 380/400 V Each
30306806 6 x 1000 mL 100,605 x g 29,000 rpm 380/400 V Each
30306804 6 x 1000 mL 100,605 x g 29,000 rpm 220/240 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 30306805 Supplier Thermo Scientific™ Supplier No. 75008580

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Thermo Scientific LYNX Superspeed Centrifuges combine high performance with innovative GreenCool Technology, helping ensure powerful separations while reducing environmental impact. Offering up to 6 L capacity (6 x 1000 mL) and speeds up to 100,605 x g. Available with a broad rotor portfolio.

The Thermo Scientific LYNX Superspeed Centrifuge Series delivers powerful performance with breakthrough simplicity and sustainable innovation. It features GreenCool technology, a next-generation natural refrigerant (CO2) cooling system. This technology reduces the environmental impact with a Global Warming Potential (GWP) of 1, while ensuring ozone-friendly operation. This advanced technology reduces energy consumption and enhances overall cooling performance. Additionally, the LYNX series offers improved convenience with easier handling and quieter operation, helping to ensure a seamless and pleasant user experience. The reduced energy consumption and efficient design also contribute to lower operational costs, making the LYNX centrifuges a cost-effective choice for laboratories.

Available in two models:

LYNX 4000: Designed for everyday laboratory needs, it offers up to 4L capacity (4 x 1000 mL) and speeds up to 68,905 × g, supporting a variety of tubes, bottles, and plates.

LYNX 6000: Designed for high-performance applications, it offers up to 6L capacity (6 × 1000 mL) and speeds up to 100,605 × g. A broad rotor portfolio supports high-speed and continuous flow/zonal separations. An optional HEPA filter enhances biosafety. Ideal for advanced research and bioproduction.

Both models are expertly made in Germany at a certified zero-waste facility powered by 100% renewable energy.

From academic research to bioproduction, LYNX centrifuges meet demanding application requirements with:

Exceptional performance: Achieve up to 100,605 x g and process up to 6 L per run.

Versatile rotor portfolio: Choose from 19 rotors, including Thermo Scientific Fiberlite Carbon Fiber Rotors with a 15-year warranty, swinging bucket rotors for high RCF applications and fixed-angle rotors for various tube and bottle sizes, and continuous flow/zonal rotors for large-scale separations.

Shortened run set-up time and increased rotor security with rotor innovations

  • Rapid, secure rotor push-button system : Thermo Scientific Auto-Lock Rotor Exchange enables quick changes in as little as 3 seconds.
  • Automatic rotor recognition: Thermo Scientific Auto-ID Instant Rotor Identification supports seamless setup and helps eliminate user error.

Sustainable: GreenCool technology lowers energy consumption up to 13%, offers reduced power demand at startup and supports higher speed at 4°C, and lower weight and lower noise, compared to prior models.

Smart Vacuum System (only LYNX 6000 model): Activate only when needed, further improving energy efficiency.

Enhanced biosafety (only LYNX 6000 model): Optional HEPA filter expands biosafety levels for regulated environments.

User-friendly interface: Thermo Scientific Centri-Touch Touchscreen provides intuitive control, on-board training, and secure user login with password protection.

Compliance-ready: Designed to assist with GMP/GLP data management and compatible with Thermo Scientific Centri-Log Plus Software for FDA 21 CFR Part 11 compliance.

Remote monitoring: Thermo Scientific Centri-Vue App enables real-time tracking and control of multiple centrifuges from a mobile device.

Optimized for convenience: Compact, non-bolt-down design, automatic door opening, and an integrated work surface simplify everyday operation.

With cutting-edge efficiency, innovative rotor technology, and sustainability at its core, the LYNX Superspeed Centrifuge Series redefines performance and reliability while lowering overall cost of ownership.

Previous models: Thermo Scientific Sorvall LYNX 4000 Superspeed Centrifuge and Thermo Scientific Sorvall LYNX 6000 Centrifuge.

The products mentioned on this page are for laboratory use. It is the customer’s responsibility to ensure that the performance of the product is suitable for customers’ specific use or application.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 4 x 1000 mL
Max. Speed 24,000 rpm
Max. RCF 68,905 x g
Refrigerated CFC free
Product Line Sorvall
Rotor Identification Auto-ID Instant
Depth (Metric) Exterior ß
Voltage 200/240 V
Product Type Centrifuge
Is there a benchtop version of the LYNX centrifuge available?

No, LYNX 4000 and 6000 are floor-standing superspeed centrifuges. For benchtop options, consider other Thermo Scientific centrifuge families like general purpose models or for extreme speed requirements, the benchtop version of the micro-ultracentrifuge.

Can LYNX centrifuges be equipped with remote monitoring capabilities?

Yes, LYNX centrifuges are compatible with the Thermo Scientific Centri-Vue App, which enables real-time tracking and control of multiple centrifuges from a mobile device.

What control interface options are available on LYNX centrifuges?

All LYNX centrifuges feature the Centri-Touch touchscreen interface for intuitive control and the option to add Centri-Log Plus Software to support FDA 21 CFR Part 11 compliance.

Are there different cooling options available for LYNX centrifuges?

All current LYNX models feature the innovative GreenCool Technology using CO2 refrigerant. Ventilated options are not available in the LYNX series.

What is the key difference between LYNX 4000 and LYNX 6000 models?

The LYNX 6000 offers higher capacity (6 L vs 4 L), higher maximum speed (29,000 rpm vs 24,000 rpm), higher RCF (100,605 x g vs 68,905 x g), and includes additional features like the Smart Vacuum System and optional HEPA filter for enhanced biosafety. Only the LYNX 6000 can run the continuous-flow and zonal rotors

Does the price include installation and training?

Basic installation is typically included, but comprehensive training and extended setup services may incur additional costs. Consult with your sales representative about package options

Is there a compliance or validation service available?

Yes, Thermo Scientific offers compliance services including IQ/OQ (Installation Qualification/Operational Qualification) documentation and execution to meet regulatory requirements. Learn more at thermofisher.com/unitylabservices

What are the power requirements for LYNX centrifuges?

LYNX centrifuges are available in multiple voltage options: 200/240V and 380/400V configurations, with specific models available for different regional power standards.

Do I set up the product in my lab on my own?

No, installation is typically performed by a certified Thermo Scientific service technician who will ensure proper setup, leveling, and initial testing of the centrifuge.

How long will the delivery take?

It is location dependent. Delivery times typically range from 2-8 weeks depending on product availability, customization requirements, and your location. Contact your sales representative for current lead times.

Where is the product manufactured?

LYNX centrifuges are manufactured in Osterode am Harz, Germany at a certified zero-waste facility powered by 100% renewable electricity.

Is the rotor included when I order a LYNX centrifuge?

Rotors are typically ordered separately to allow customers to select the specific rotor(s) that best meet their application requirements. Check with your sales representative for current package offerings.

How often should my LYNX centrifuge undergo preventative maintenance?

Clean the rotor chamber, rotor and accessories daily or when they are soiled. Housing of the centrifuge should be cleaned monthly while condenser filter and ventilation holes should be every six months

What is the warranty for LYNX centrifuges?

1 yr unit, 3 yrs drive, 5 yrs refrigeration

Where can I locate information about software updates for my LYNX centrifuge?

Software update information is available through Thermo Scientific technical support or on the customer support portal of the Thermo Fisher Scientific website.

How do I find maintenance and service documentation for my LYNX centrifuge?

Maintenance documents are included in the user manual, and service documentation is available through authorized Thermo Scientific service representatives.

Where can I find chemical resistance information for the rotors and accessories?

Chemical resistance charts are included in the user manual and additional information is available through technical support.

How can I know what tubes can be used in my LYNX rotors?

The rotor guide of LYNX centrifuges is available on the product page under #documents

Where can I find the full user manual for my LYNX centrifuge?

The user manual is available on the product page under #documents

Is the LYNX Centrifuge used in bioprocessing applications?

Yes, LYNX 4000 and 6000 models can be used in the harvesting and clarification step of bioprocessing applications. They can both spin 1000 mL bottles for high throughput.

Are the LYNX centrifuges suitable for exosome isolation?

Yes, consider using the LYNX 6000 Superspeed Centrifuge and T29-8x50 Fixed Angle Rotor for this application.

Are continuous flow applications possible with LYNX centrifuges?

Yes, the LYNX 6000 model supports continuous flow/zonal rotors for large-scale separations and bioprocessing applications.

What tube sizes and formats can be processed in LYNX centrifuges?

LYNX centrifuges can accommodate a wide variety of tube sizes from microcentrifuge tubes to large 1,000 mL bottles, depending on the rotor and adapter selection. The rotor guide indicates the tube’s specifications and can be found on the product page under #documents.

Can I use rotors from older Thermo Scientific centrifuge models with the LYNX series?

The rotors of the previous model (Thermo Scientific Sorvall LYNX centrifuge) can be used in the LYNX centrifuge with GreenCool Technology. Rotors from other discontinued Sorvall superspeed centrifuges cannot be used with the current model. The LYNX series features the advanced AutoLock rotor exchange system, which previous discontinued Sorvall superspeed centrifuges did not have.

What types of rotors are compatible with LYNX 4000 and 6000 centrifuges?

LYNX 6000 and LYNX 4000 supports up to 19 different rotors including Fiberlite Carbon Fiber rotors, fixed-angle rotors, swinging bucket rotors, and (for LYNX 6000 only) continuous flow/zonal rotors for large-scale separations.

What safety features are built into the LYNX centrifuges?

Auto-Lock rotor exchange for secure rotor installation

What materials are used in the construction of the LYNX centrifuges?

Drive: Induction drive without carbon brushes

What are the physical dimensions and weight of the LYNX 6000 centrifuges

Dimensions (HxWxD) : 1045 x 735 x 810 mm; Weight 266kg

What is GreenCool Technology for floor-standing centrifuges and how does it benefit laboratory operations

GreenCool Technology for superspeed and large-capacity centrifuges is a natural refrigerant (CO2) cooling system. Centrifuges with this technology significantly reduce the environmental impact with a Global Warming Potential (GWP) of 1 and comply with upcoming EU and US EPA F-gas regulations. It reduces energy consumption by up to 13% for superspeed centrifuges, up to 14% for blood banking units and up to 15% for bioprocessing centrifuges when compared to previous models. Additional benefits are less weight and less noise of these centrifuges than prior units.

What are the key technical specifications of the LYNX 4000

Maximum capacity of 4 L (4 x 1000 mL), maximum speed of 24,000 rpm, and maximum RCF of 68,905 x g


Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.