missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ LyoTool™ Dual Flat Head Mop

Product Code. 15870878 Shop All Micronova Products
Change view
Click to view available options
Dimensions:
35.6 x 8.9 cm (14 x 3.5 in.)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions unitSize
15870878 35.6 x 8.9 cm (14 x 3.5 in.) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15870878 Supplier Micronova™ Supplier No. QDBP1402
  • ONLINE EXCLUSIVE PRICE
    539.00 €
    510.45 € / Pack of 1
    Save 28.55 €
    5% Off
 Restricted Item
Estimated Shipment: 07-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Requires

Snapmop or Pocketmop 14 in. covers and SSU series handles

A custom dual-plated flat head mop frame specially designed to clean both the top and bottom of the lyophilizer shelves with one pass. Designed for use with SnapMop™ and PocketMop™ series flat head mop covers.

The Micronova LyoTool™ Dual Flat Head Mop features two compression plates that ensure an even amount of sanitizer is released across the top and bottom of the lyophilizer shelves at the same time.

  • Dual-plated flat head mop adapter
  • Cleans top and bottom of lyophilizer shelves with one pass
  • Compression plates for even sanitization
  • Comprised of electropolished stainless steel and acetal
  • Use with SnapMop or PocketMops
  • Withstands strong disinfectants
  • Autoclavable

Specifications

Dimensions 35.6 x 8.9 cm (14 x 3.5 in.)
Product Type Dual Flat Head Mop
Color Black
Length (English) 14 in.
Sterility Non-sterile
Length (Metric) 35.6 cm
Autoclavable Autoclavable
Height (Metric) 5.1 cm
Height (English) 2 in.
Width (Metric) 8.9 cm
Width (English) 3.5 in.
Resistant To Chemicals
Disposable Single-use
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature
For Use With (Equipment) LyoTool
For Use With (Application) Cleaning and Sanitizing Lyophilizer Shelves, Top and Bottom at The Same Time
Material Acetal, Electropolished Stainless Steel (304)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.