missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly

Product Code. 10335130 Shop All Labconco Corporation Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
500 mL
750 mL
1000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
10335130 500 mL Each
10395170 1000 mL Each
10417400 100 mL Each
10318559 50 mL Each
10053612 750 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10335130 Supplier Labconco™ Supplier No. 7554800
 Restricted Item
Estimated Shipment: 15-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Complete three-piece flask consists of high-strength borosilicate glass molded top and bottom with silicone rubber seal

  • With 24/40 joints
  • Seal grasps top and bottom securely—never comes in contact with sample
  • Flat bottomed
  • Wide mouth lets you load samples easily and lyophilize quickly
  • Compatible with Labconco, Virtis™ and other major brands of freeze dryers
  • Flasks should be filled to no more than one-third the volume so that maximum surface area is achieved for efficient lyophilization

Required Accessories

  • Adapters are required to attach flasks to freeze dry valve ports

Specifications

Diameter (English) Outer 3.55 in.
Capacity (Metric) 500 mL
Material Borosilicate Glass
Height (English) 4.05 in.
Height (Metric) 10.3 cm
Includes Complete three-piece flask consists of high-strength Borosilicate Glass molded top and bottom with Silicone Rubber seal
Product Type Flask Kit
Standard Taper Joint 24/40
Weight (English) 3 lb.
Disposable Reusable
Mouth Style Joint
Bottom Shape Flat
Diameter (Metric) Outer 90.2 mm
Weight (Metric) 1.4 kg
Show More Show Less
Nom du produit
Sélectionnez un problème

En cliquant sur Soumettre, vous reconnaissez que vous pouvez être contacté par Fisher Scientific au sujet des informations que vous avez fournies dans ce formulaire. Nous ne partagerons pas vos informations à d'autres fins. Toutes les informations de contact fournies seront également conservées conformément à notre politique de confidentialité. Politique de confidentialité.