missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Seal Bag Freezer Form

Product Code. 30022070 Shop All Labconco Corporation Products
Change view
Click to view available options
Depth (Metric):
19.56 cm
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) Unit Size
30022070 19.56 cm 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30022070 Supplier Labconco™ Supplier No. 7594700
 Restricted Item
Estimated Shipment: 15-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The optional Lyph-Seal Bag Freezer Form ensures uniform thickness during sample pre-freezing and promotes even drying with maximized shelf contact.

  • Uniform sample thickness allows for more efficient drying and workflow standardization.

Specifications

Type Base Mold
Color Gray
Material Stainless Steel
Depth (English) 7.7 in.
Depth (Metric) 19.56 cm
Width (English) 6.8 in.
Width (Metric) 17.27 cm
Length (English) 6.7 in.
Length (Metric) 17.02 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.