missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ Lyph-Seal Tray Dryer

Product Code. 30022082 Shop All Labconco Corporation Products
Change view
Click to view available options
Plug Type:
British (UK)
Voltage:
230 V
Unit Size:
1 unit
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Voltage Unit Size
30022082 British (UK) 230 V 1 unit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30022082 Supplier Labconco™ Supplier No. 780401050
 Restricted Item
Estimated Shipment: 04-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Lyph-Seal Tray Dryer can freeze dry up to 8 bags and seal under vacuum, allowing for long term storage or secure shipping.

  • Includes 4 heated shelves with control from ambient to 50°C for optimized lyophilization.

Specifications

Type Heated Product Shelf Chamber
No. of Shelves 4
Temperature Range (Metric) Up to 60°C
Material Stainless Steel (304)
Plug Type British (UK)
Voltage 230 V
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.