missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ Lysing Matrix B, 2 mL Tubes

Product Code. 11472410 Shop All MP Biomedicals Products
Change view
Click to view available options
Quantity:
100 x 2 mL Tubes
50 x 2 mL Tubes
500 x 2 mL Tubes
Unit Size:
Pack of 100
Pack of 50
Pack of 500
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
11472410 500 x 2 mL Tubes Pack of 500
11452410 50 x 2 mL Tubes Pack of 50
11462410 100 x 2 mL Tubes Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11472410 Supplier MP Biomedicals™ Supplier No. 116911500

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Lysing Matrix B contains 0.1 mm silica spheres for lysing bacteria and spores.

Lysing Matrix B tubes contain 0.1 mm silica spheres and are used with FastPrep instruments or similar bead beaters to lyse bacteria, fungal tissues and spores.

  • Tube Size: 2 mL
  • Sample Types: Gram positive and negative bacteria, fungal tissues, spores
  • Bead material: 0.1 mm silica spheres
TRUSTED_SUSTAINABILITY

Specifications

Bead Type Silica Spheres
Content And Storage Store at Room Temperature.
Sample Type Bacteria, Fungi, Soil, Animal Tissues
DNase Dnase-free
For Use With (Equipment) FastPrep instruments or other bead beaters
For Use With (Application) Nucleic Acid Isolation and Purification, Homogenization
Matrix Lysing Matrix B
Quantity 500 x 2 mL Tubes
RNase RNase-free

Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.