missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Lysing Matrix B, Bulk
Shop All MP Biomedicals Products
Click to view available options
Quantity:
1 x 250 g
1 x 500 g
1 x 1 kg
Unit Size:
1kg
250g
500g
Description
The fast and easy to use protocol ensures successful lysis with even the most challenging samples for high efficiency and reliability.
- Critical component of FastPrep™ sample preparation system
- Found in FastRNA™ Pro Blue Kit and FastProtein™ Blue Matrix
Specifications
Specifications
| Content And Storage | Store at room temperature (15°C to 30°C) |
| Sample Type | Bacteria (Gram +/-), Fungi, Spores |
| For Use With (Equipment) | FastPrep-24; FastPrep 120; FastPrep-9 homogenizer |
| For Use With (Application) | Lysis of bacteria |
| Includes | White Glass Beads (Silica), Single Tubes |
| Quantity | 1 x 250 g |
| Size | 0.074 to 0.150 mm |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction