missing translation for 'onlineSavingsMsg'
Learn More

Manutan M20s jaw/jaw straining screw, 13mm diameter rope

Brand:  Manutan A339984

Encompass_Preferred

Product Code. 12841519

  • 50.57 € / Pack of 1
Only null left
Estimated Shipment: 15-07-2026
Add to basket
This item is not returnable. View return policy

Description

Description

Manufactured to ASTM F1145-92.

  • Type: Medium duty jaw/jaw
  • Rope diameter: 13mm
  • Size: 3/4
  • Adjustment range: 150mm
  • WLL: 2000kg
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.