missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Harsh Environment Multi-Purpose Polyester Labels

Product Code. 18723574 Shop All Brady Products
Change view
Click to view available options
Color:
Black on White
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
18723574 Black on White Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18723574 Supplier Brady™ Supplier No. 177006
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Harsh environment applications require tough materials and Brady's B-423 polyester stands up to the challenge. Designed to handle the rigors of renewable energy applications, this material is ideal for a wide variety of difficult surfaces.

  • Harsh Environment - High-tack permanent adhesive for a variety of surface types in all-weather applications
  • Engineered Performance - Resists exposure to UV light, extreme temperatures, abrasions, fuel and oil, degreasers, cleaners, and detergents
  • Certifications - UL Recognized to UL969, CSA to C22.2 No. 0.15-95, RoHS compliant to 2011/65/EU (Pass 2015/863), DIN VDE 0472 Part 815
  • For material specific performance and properties, please refer to the Technical Data Sheet (TDS)

Specifications

Product Type Printer Kit
Color Black on White
Display Type None
For Use With (Equipment) Brady Labels
Material Polyester
Print Technology Thermal Transfer
Length (English) 25 ft.
Width (English) 1 in.
Length (Metric) 7.62 m
Width (Metric) 25.40 mm
Thickness (English) 0.003 in.
Thickness (Metric) 0.076 mm
Adhesive Type Permanent Acrylic
Description Harsh Environment Multi-Purpose Polyester Labels for M410, M510 and M511 Printers
Finish Gloss
Format Cartridge
Model R6200
Temperature Range (English) -94°F to +230°F
Temperature Range (Metric) -70°C to +110°C
For Use With (Application) Asset tracking, Barcode labelling, Circuit board labelling, Component and equipment labelling, Electrical labelling, General identification, Inventory and inspection labelling, Solar Panel labelling, Warehouse marking
Quantity 1 Ea.
Alternate Part Number M4C-1000-423
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.