missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M510 Printer kit UK with Slide label

Product Code. 30485118
Change view
Click to view available options
Quantity:
1
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity unitSize
30485118 1 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 30485118 Supplier Brady™ Supplier No. 324275
Stock Up Your Lab
Use promo code 28007
View all promotions
 Restricted Item
Estimated Shipment: 23-07-2026
Add to basket
Add to basket
This item is not returnable. View return policy

The perfect companion for your project workspace, the M510 delivers high-volume, high-quality labels day in and day out. Whether you're in a lab, field or facility, this printer works as hard as you do.

  • Create large 38.10 mm labels with edge-to-edge printing and a wide range of text sizes
  • Print up to 38.10 mm per second to get work done faster
  • Use the M510 for more applications with 250+ hassle-free drop-in cartridges and 26+ high-performance materials
  • Enter data with more accuracy as you work between an intuitive QWERTY keypad, a separate numeric keypad or a PC
  • Backlit full-color LCD graphics display for easier labelling in low-lit areas
  • Durably designed to withstand 1.2 m drops
  • Ships with a licence for the Brady Workstation suite of your preference: Product and Wire Identification, Safety and Facility Identification, or Lab Identification, enabling easy creation of a wide range of labels and signs.
  • The rechargeable NiMH battery prints up to 1700 labels on a single charge

Specifications

Product Type Printer
Color Blue, Gray
Display Type Backlit LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 10.00 in.
Width (English) 5.75 in.
Length (Metric) 254.00 mm
Width (Metric) 146.05 mm
Height (English) 3.75 in.
Height (Metric) 95.25 mm
Color Capability Monocolor
Display Size 71.12 mm
Includes This M510 Printer ships in a cardboard box with a rechargeable NiMH Battery Pack, an AC Adapter, B-595 Vinyl label Cartridge, B-481 Polyester Slide labels Cartridge, a Quick start Guide, a USB Cable, a licence for Brady Workstation Software suites and a USB Flash Drive with Driver and User Manual.
Memory 512 MB RAM, 256 MB Flash
Model M510-KIT-SLIDE-UK
Print Speed 38.10 mm/s
Resolution 300 dpi
Software Type Brady Workstation, Windows based driver for 3rd party software use
Connector Types USB
Operating System Windows™ 7, Windows™ 8, Windows™ 10
Weight (English) 3.05 lb.
Weight (Metric) 1.38 kg
For Use With (Application) Asset Tracking, Barcode Labelling, Circuit Board Labelling, Component and Equipment Labelling, General Identification
Quantity 1
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY
Alternate Part Number M510-KIT-SLIDE-UK
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.