missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M511 Label Printer Kit

Product Code. 17852699 Shop All Brady Products
Change view
Click to view available options
Color:
Yellow, Black
Unit Size:
1 set
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
17852699 Yellow, Black 1 set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17852699 Supplier Brady™ Supplier No. 176494
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
 Restricted Item
Estimated Shipment: 23-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Work smarter. Label larger with the M511. Print bigger, clearer messages. Go edge to edge. Design and print on the fly, or a PC. Share files, import data, and connect up to 5 users simultaneously. Kit includes Brady Workstation Product and Wire ID software.

  • Ideal for larger applications - print up to 38.10 mm labels
  • Less waste - go edge to edge with text, graphics and barcodes
  • Longer battery life with an internal Li-ION battery - 8+ hours of work; 1,000 labels on a single charge
  • More durable - resists 1.8 m drops, 115 kg crushes and blowing sand and dust (MIL-STD-810G); military-grade shock resistance
  • Prints anywhere - Bluetooth 5.0 (20 m range); connect up to 5 users simultaneously
  • Uses label creation software - Express Labels app via Bluetooth on a phone/tablet; Brady Workstation on a PC
  • Saves time; saves space - features an auto label cutter and prints upright or on its side

Specifications

Product Type Printer Kit
Color Yellow, Black
Display Type None
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 3.6 in.
Width (English) 6 in.
Length (Metric) 91.44 mm
Width (Metric) 152.40 mm
Depth (English) 6.4 in.
Depth (Metric) 162.56 mm
Color Capability Monocolor
Includes This printer ships in a hard case with a M511 printer, M5C-1500-595-WT-BK, M4-91-427, M5-131-499 label cartridges, an AC Adaper, a magnet, a utility hook, a Power Brick for M211 and M511 printers, a Quick Start Guide and Brady Workstation Product and Wire ID Software Suite.
Languages Arabic (Egypt), Bahasa (Indonesian), Bahasa Malay, Bulgarian, Chinese (Traditional and Simplified), Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hebrew, Hungarian, Italian, Japanese, Korean, Norwegian (Bokmal), Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish (universal), Swedish, Thai, Turkish, Vietnamese
Memory Memory via connected mobile device
Model M511
Print Speed 33.80 mm/s
Resolution 300 dpi
Connector Types Bluetooth™ 5 Low Energy (class II),USB
Weight (English) 2.6 lb.
Weight (Metric) 1.2 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset tracking, Circuit board labelling, Component and equipment labelling, Data and telecommunications labelling, Electrical labelling, Facility identification, General identification, Inventory and inspection labelling, Laboratory labelling, Lean and 5S labelling, Safety identification, Warehouse marking, Wire and cable labelling
Quantity Each
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery, USB
Voltage 110/240 V
Keyboard Type None
Alternate Part Number M511-EU-UK-KIT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.