missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Inspection Date Label - 35 mm

Product Code. 31741198 Shop All Brady Products
Change view
Click to view available options
Color:
Blue
Brown
Gray
Green
Ochre
Orange
Purple
Red
White
Unit Size:
250 rolls
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31741198 Brown 250 rolls
31741211 Blue 250 rolls
31741185 Green 250 rolls
31741219 Gray 250 rolls
31741197 Ochre 250 rolls
31741222 Orange 250 rolls
31741199 Purple 250 rolls
31741189 White 250 rolls
31741216 Red 250 rolls
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 31741198 Supplier Brady™ Supplier No. 323205
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Print inspection date labels to indicate inspection dates on machinery and equipment during regular inspections, such as fire extinguishers.

  • Print inspection and date labels as needed
  • Peel-off design for quicker application
  • Use the inspection label templates in Brady Workstation
  • Available in multiple colours and sizes
  • Support flexible printing locations with a Brady portable label printer

Specifications

Adhesive Type Permanent Acrylic
Coating None
Color Brown
Finish Gloss
Format Die-cut
Material Vinyl
Printable Sides Single-side Printable
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General Identification, Inventory and Inspection Labelling, Safety Identification
For Use With (Equipment) M610, M611, M710 (with media adapter), BMP61, BMP71 (with media adapter)
Labels per Row 1
Min. Operating Temperature (Metric) -40°C
Model M6-226-595-BR
No. per Pack 250 Labels/Roll
Shape Round
Temperature Range (English) -40°F to +180°F
Temperature Range (Metric) -40°C to +82°C
Thickness (Metric) 0.102 mm
Dimensions (L x W) 35 x 35 mm
Width (English) 1.37 in.
Width (Metric) 35 mm
Diameter (English) 1.38 in.
Diameter (Metric) 35 mm
Alternate Part Number M6-226-595-BR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.