missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Label Printer with Bluetooth

Product Code. 17845225 Shop All Brady Products
Change view
Click to view available options
Keyboard Type:
QWERTY (UK)
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Unit Size
17845225 QWERTY (UK) Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17845225 Supplier Brady™ Supplier No. 317791
Support a Safer, More Efficient Laboratory
Use promo code 28026
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get the durability your work demands with the M610 Label Printer with enhanced capabilities like Bluetooth connectivity, military grade shock resistance, below freezing operating temperatures, and the widest range of data entry options. This printer ships in a hard case.

  • Design and print labels using a keypad, mobile app or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery
  • Print 4,500 labels on a full charge
  • Stay connected wherever your work happens with enhanced Bluetooth technology
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50.8 mm/sec. print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.8 m drops
  • Operate your printer in -18°C to +46°C temperatures

Specifications

Product Type Printer
Color Yellow, Gray
Display Type Backlit Graphic Color LCD
For Use With (Equipment) Brady Labels
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.19 in.
Width (English) 4.22 in.
Length (Metric) 106.42 mm
Width (Metric) 107.19 mm
Height (English) 12.93 in.
Height (Metric) 328.42 mm
Color Capability Monocolor
Display Size 71.12 mm
Includes Printer, Hard Case, USB Cable, Quick Start Guide, Li-ion Rechargeable Battery, AC Adapter, Product USB, Brady Workstation Basic Design Software, Roll of M6-11-427 and M61-R4310 Ribbon
Languages Bulgarian, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish
Memory 512 MB RAM, 256 MB Flash
Model M610
Print Speed 50.8 mm/sec.
Resolution 300 dpi
Connector Types USB 2.0, Bluetooth
Weight (English) 3.1 lb.
Weight (Metric) 1.41 kg
Certifications/Compliance FCC Part 15 Class A
For Use With (Application) Asset Tracking, Circuit Board Labeling, Data and Telecommunications Labeling, Electrical Labeling, General Identification, Safety Identification
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 110/240 V
Keyboard Type QWERTY (UK)
Alternate Part Number M610-QWERTY-UK-BT
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.