missing translation for 'onlineSavingsMsg'
Learn More

Brady™ M610 Label Printer with BWS Suite

Product Code. 17842105 Shop All Brady Products
Change view
Click to view available options
Keyboard Type:
QWERTY
Alternate Part Number:
M610-QY-EU-BWS
M610-QY-UK-BWS
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Keyboard Type Alternate Part Number Unit Size
17842105 QWERTY M610-QY-UK-BWS Each
17823985 QWERTY M610-QY-EU-BWS Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17842105 Supplier Brady™ Supplier No. 317806
Discount Lab Supplies
Use promo code 28170
View all promotions
 Restricted Item
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Get the durability your work demands with the M610 Label Printer with enhanced capabilities like military grade shock resistance, below freezing operating temperatures, and the widest range of data entry options.

  • Design and print labels using a keypad or desktop software
  • Work longer with an enhanced Gen3 Li-ION battery
  • Print 4,500 labels on a full charge
  • Easily import and export label files, lists and graphics to the printer through USB 2.0 port (Type A and B) or USB flash drive
  • Print labels at 50.8 mm/sec. print speed
  • Get added durability with a printer that is resistant to military-grade shocks (MIL-STD-810G) and 1.8 m drops
  • Operate your printer in -18°C to +46°C temperatures
  • Printer comes with a Brady™ WorkStation Product and Wire Identification Suite, enabling you to immediately start designing professional labels

Specifications

Product Type Printer
Color Yellow, Grey
Display Type Backlit Color LCD Touchscreen
For Use With (Equipment) M6 Series Printers, BM Series Printers
Material Plastic
Print Technology Thermal Transfer
Length (English) 4.19 in.
Width (English) 4.22 in.
Length (Metric) 106.42 mm
Width (Metric) 107.19 mm
Height (English) 12.93 in.
Height (Metric) 328.42 mm
Depth (English) 4.19 in.
Depth (Metric) 106.42 mm
Color Capability Monocolour
Display Size 71.12 mm
Includes Hard case, USB cable, quick start guide, Li-ION Rechargeable Battery, AC Adapter,Brady Workstation Software suites, 1 roll of M6-11-427 and 1 M61-R4310 ribbon
Languages Arabic, Croatian, Czech, Danish, Dutch, English (US), Estonian, Finnish, French, German, Hungarian, Italian, Norwegian, Polish, Portuguese, Romanian, Russian, Slovak, Slovenian, Spanish, Swedish, Turkish, Bulgarian, Greek, Hebrew, Hindi
Memory 512 MB RAM, 256 MB Flash
Model M610
Print Speed 50.80 mm/sec.
Resolution 300 dpi
Software Type Brady Workstation, Windows based driver for 3rd party software use
Connector Types USB 2.0;Standalone Use
Weight (English) 3.10 lb.
Weight (Metric) 1.41 kg
Certifications/Compliance UL;FCC;cUL;IC/ISED;UL MEX;CofC;RCM
For Use With (Application) Labeling
Quantity 1 Ea.
Warranty 2 Years
Power Supply Details AC Adaptor, Rechargeable Battery
Voltage 100/240 V
Keyboard Type QWERTY
Alternate Part Number M610-QY-UK-BWS
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.